Shop All Protective Eyewear Accessories
Motosolutions
Instant Antifog Wipes, Camouflage, PK100
Mfr # FCAMD100
Zoro # G9343212
product price: $52.79
/pk 100, $0.53/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Holder Mount Location Wall; Countertop
- Tissue Count 100
- Tissue Type Pre-Moistened
- Lens Treatment Properties Anti-Fog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motosolutions
- MFR # FCAMD100
- Zoro # G9343212
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Length | 5 in |
Wipe Size | 3 in (W) x 5 in (L) |
Width | 3 in |
Details
Item | Instant Antifog Wipes |
Holder Mount Location | Wall; Countertop |
Tissue Count | 100 |
Tissue Type | Pre-Moistened |
Lens Treatment Properties | Anti-Fog |
Tissue Dispensing Type | Individually Wrapped |
Description
Instant Antifog Wipes, Holder Mount Location Wall; Countertop, Lens Treatment Properties Anti-Fog, Tissue Count 100, Tissue Dispensing Type Individually Wrapped, Tissue Length 5 in, Tissue Type Pre-Moistened, Tissue Width 3 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Y46 (465Y46)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1401203)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, M, PR (3201M)
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, HazMat Model, Orange, 2X/3X (Z5H583OR2X3X)
- MOTOSOLUTIONS Instant Antifog Wipes, Dispense Box, PK100 (FTBXD100)
- ESS Crossbow Repl Nosepiece (740-0473)
- MCR SAFETY Large Eyeglass Case Rx2000 (204)
- ESS Replacement Lens, Hi-Def Copper, +2.2, PC (740-0602)
- CROSSFIRE Accessories Safety Eyewear Sample Case-24 Piece Cap (C24)
- EDGE EYEWEAR Foam Gasket, Black, 1 in. H x 4 in. W (9453)
- GLOVE GUARD Goggle Guard® Accessory Kit (81000AccKit)
- Motosolutions Eye Protection