Shop All Window Tint Film
Motoshield Pro
Nano Ceramic Window Tint Film for Auto, Car, Truck | 70% VLT (36” in x 50’ ft Roll)
Mfr # 420-298
Zoro # G604413968
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motoshield Pro
- MFR # 420-298
- Zoro # G604413968
- UPC # 850040472448
- Country of Origin China
- Category Window Tint Film
Description
Get complete UV automotive protection with MotoShield Pro Premium Ceramic Window Tint. The heat-blocking nanoparticles of this ceramic window film block 99% of harmful UV rays and 95%–99% of temperature-increasing infrared radiation rays. You’ll be able to keep your car up to 25°F colder without cranking the AC. This window tint for cars also protects your family from the damage that bright, unfiltered sunlight can cause, from age spots to burns. This energy-saving ceramic film even preserves your car’s interior and dash from fading, cracking, and UV damage. Our auto window tints can be installed by a window professional, or you can do it yourself at home using our MotoShield Pro Window Tint Tool Kit. MotoShield Pro Premium Ceramic Window Tint shades are available in 5%, 15%, 25%, 35%, 50%, 70%, and 75% visible light transmission. The 2-milliliter thickness makes our window film easier to handle than others without sacrificing effectiveness, and it won’t turn purple over time like cheaper tint film. To give you and your family the safest, most comfortable ride possible, blocking harmful UV rays and reducing what you spend at the pump, try MotoShield Pro Premium Ceramic Window Tint.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE 3 Plug, 26 In. Identification Harness, 14 Gauge, Pl-10, Stripped End, Ring Terminal (93906)
- STENS Oem Replacement Belt 265-948 For Bobcat 2188134 (265-948)
- DUCK COVERS Silver Sedan Cover Weather Defender, 16Ft (A3C200)
- RUBBERMASTER PLUS GR13/14/15 Radial Passenger Tube With TR13 Valve (60032)
- MOTOSHIELD PRO Nano Ceramic Tint Film 40 Inch x 72 Inches Uncut Window Tint Roll (5%) (430-401)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (36” in x 15’ ft Roll) (CAR-36-15-35)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 5% VLT (20” in x 15’ ft Roll) (430-2015)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 15% VLT (40” in x 100’ ft Roll) (CAR-40-100-15)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (40” in x 6’ ft Roll) (CAR-40-06-05)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (24” in x 100’ ft Roll) (410-102)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 15% VLT (30” in x 15’ ft Roll) (CAR-30-15-15)
- Motoshield Pro Window Tint Film