Shop All Window Tint Film
Motoshield Pro
Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (30” in x 15’ ft Roll)
Mfr # CAR-30-15-35
Zoro # G904412876
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motoshield Pro
- MFR # CAR-30-15-35
- Zoro # G904412876
- UPC # 850039187902
- Country of Origin China
- Category Window Tint Film
Description
Get complete UV automotive protection and heat reduction with MotoShield Pro Professional Carbon Window Tint. The heat-blocking nanoparticles of this carbon window film block 99% of harmful UV rays and reduce temperature-increasing infrared radiation rays. This window tint for cars also protects your family from the damage that bright, unfiltered sunlight can cause to skin, from age spots to burns. This energy-saving, carbon-infused film even protects your car’s interior and dash from fading, cracking, and UV damage. Because it’s made with carbon instead of metal or dyes, the color won’t fade or change over time. Our auto window tints can be installed by a window professional, or you can do it yourself at home using our MotoShield Pro Window Tint Tool Kit. MotoShield Pro Carbon Window Tint is available in 5%, 15%, 35%,and 50%, visible light transmission. The 1.5-millimeter thickness makes our window film easier to handle than others without sacrificing effectiveness, and it won’t turn purple over time like cheaper tint film. To give you and your family the safest, most comfortable ride possible by blocking harmful UV rays and reducing what you spend at the pump, try MotoShield Pro Professional Carbon Window Tint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 352100-1 Chrome Plated Gas Tank Vent - 5/8" Hose (352100-1)
- HEIN-WERNER Caster Assembly (231584)
- SPRINGFIELD MARINE Plug-In 2-3/8" Locking 3-Piece Pedestal Set, 13.75" (1300712-L1)
- MONROE Monroe Monro-Matic Plus Shock Absorber - Rear, 32239 (32239)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (24” in x 50’ ft Roll) (CAR-24-50-35)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 50% VLT (36” in x 100’ ft Roll) (CAR-36-100-50)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 70% VLT (24” in x 20’ ft Roll) (420-308)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (36” in x 50’ ft Roll) (CAR-36-50-35)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (36” in x 15’ ft Roll) (CAR-36-15-35)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 5% VLT (36” in x 5’ ft Roll) (430-440)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 75% VLT (30” in x 20’ ft Roll) (490-307)
- Motoshield Pro Window Tint Film