Shop All Automotive Specialized Tools
Motorvac
TransTech III+ Fluid Evacuator, Electric
Mfr # 500-1100B
Zoro # G810190622
Free Shipping & Returns
$5,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 200-3100A Adapter Kit TransTech(TM) (Standard), 200-3101A Adapter Kit TransTech(TM) (Deluxe)
- Overall Height 39 in
- Overall Width 21 in
- Fluid Type Transmission Fluid
- Hose Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorvac
- MFR # 500-1100B
- Zoro # G810190622
- UPC # 628604005308
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Overall Height | 39 in |
Overall Width | 21 in |
Hose Length | 10 ft |
Overall Depth | 17 in |
Details
Item | TransTech III+ Fluid Evacuator |
Includes | 200-3100A Adapter Kit TransTech(TM) (Standard), 200-3101A Adapter Kit TransTech(TM) (Deluxe) |
Fluid Type | Transmission Fluid |
Product Type | Transmission Fluid Exchanger Machine |
Features | Drain Pan Feature - Allows Operator to Drain Transmission Pan for a Convenient and Mess-Free Filter Change, Patented Level Synchronization - Ensures the Transmission can not be Under or Overfilled |
Power Source | Electric |
Description
TransTech III+ Fluid Evacuator, Product Type Transmission Fluid Exchanger Machine, Fluid Type Transmission Fluid, Hose Length 10 ft, Overall Depth 17 in, Overall Width 21 in, Overall Height 39 in, Power Source Electric, Features Drain Pan Feature - Allows Operator to Drain Transmission Pan for a Convenient and Mess-Free Filter Change, Patented Level Synchronization - Ensures the Transmission can not be Under or Overfilled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD 99FLB3301S Fill Limit Vent Valve w/ GRV Communication, 3.3 Shut-off, Black (99FLB330-1S)
- RKI SINGLE LID STEEL CHEST BOX W/OFFSET WHT F/FULLSIZE (M58U-1NM)
- WEATHER GUARD Truck Box, Clear, Non-Adjustable, 72 in (127-0-03)
- CARVER COVERS Carver Bimini Top Slide Track Kits, PR (62000)
- LISLE DISCONNECT SET FOR JIFFY TITE (LI22710)
- LISLE Camshaft Alignment Kit (37410)
- SG TOOL AID Master Terminals Service Kit (18700)
- CAPTAIN COLD Tube Beading Tool (CA651898)
- THE MAIN RESOURCE Grommet Pick, Removal Tool (TMRTR3569)
- LISLE Double Flaring Tool Set (31310)
- LISLE CARBIDE SCRPR 1-1/4" (LI81760)
- Motorvac Automotive Specialized Tools