Shop All Automotive Specialized Tools
Motorvac
CoolantClean Fluid Evacuator, Electric
Mfr # 500-5100PD
Zoro # G910445202
Free Shipping & Returns
$4,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Coolant Flow Direction Adapters, Standard Adapter Kit Plus De-Gas
- Overall Height 38 in
- Product Type Flush Service Machine
- Fluid Type Coolant
- Hose Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorvac
- MFR # 500-5100PD
- Zoro # G910445202
- UPC # 628604012849
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Overall Height | 38 in |
Hose Length | 8 ft |
Overall Depth | 17 in |
Overall Width | 23 in |
Details
Item | CoolantClean Fluid Evacuator |
Includes | Coolant Flow Direction Adapters, Standard Adapter Kit Plus De-Gas |
Product Type | Flush Service Machine |
Fluid Type | Coolant |
Power Source | Electric |
Features | Complete Flow Synchronization Maintains a 1 to 1 Fluid Ratio Exchange, Easy Service Filter, Front Panel Controls all Machine Functions with Pressure Gauge and Warning Lights, Unique "Vacuum Switch" Regulates System Depressurization and Fluid Evacuation |
Description
CoolantClean Fluid Evacuator, Product Type Flush Service Machine, Fluid Type Coolant, Hose Length 8 ft, Overall Depth 17 in, Overall Width 23 in, Overall Height 38 in, Power Source Electric, Features Complete Flow Synchronization Maintains a 1 to 1 Fluid Ratio Exchange, Easy Service Filter, Front Panel Controls all Machine Functions with Pressure Gauge and Warning Lights, Unique In.Vacuum Switch In. Regulates System Depressurization and Fluid Evacuation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Side Terminal Connector, 1 ga., 3/8", PK5 (100655-005)
- PUROLATOR Purolator A36151 PurolatorONE Advanced Air Filter (A36151)
- C.E. SMITH Fender, 43-1/8 in. x 11 in. x 12-1/2 in., with Step Pad & Skirt, 14 in. Tire, Black, 300 lb wgt capacity (19504)
- KEYSCO TOOLS Door Unlocking, Tool (77275)
- LISLE Exhaust Pipe Expander, 1-5/8" - 2-7/16" (32500)
- LISLE Dual Drive Oxygen Sensor Wrench (12390)
- DENT FIX EQUIPMENT Dent Puller, Shark II (DF-595II)
- LISLE Push Pin Pliers (42050)
- DENT FIX EQUIPMENT Plastic Riveter, Swivel, Slimline (DF-CT888)
- CTA MANUFACTURING Pin Spanner Set (8120)
- CTA MANUFACTURING Filling Adapter Kit, ATF, 15 pcs. (7402)
- Motorvac Automotive Specialized Tools