Shop All Two Way Radios
Motorola/Acs
1W 1 CH UHF 2Way Radio
Mfr # CLS1110
Zoro # G608168321
Sold in multiples of 12 for $3,491.88
Free Shipping & Returns
$3,491.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola/Acs
- MFR # CLS1110
- Zoro # G608168321
- UPC # 723755565128
- Country of Origin China
- Category Two Way Radios
Description
Ultra Compact Handheld UHF Business 2 Way Radio, 1W Power, 1 Channel, 56 BuiltIn User Selectable UHF Business Frequencies, 121 Interference Eliminator Codes, For All Day Use, Audio Accessory Jack For Use With Headsets, Earpieces External SpeakerMicrophone, Covers Buildings Up To 180,000 SQ Ft Or 15 Floors, Includes Rechargeable Li Ion Battery, Desktop Charger, Spring Action Swivel Belt Clip, Size 41 x 2 x 11, Weight 5 Oz, Color Black, Recommended For Use Primarily Indoors, Not For Lumber Yards Shop Environments
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI In-Line Signal Booster, Up to 150 ft (B122-000)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Battery (LITH-32 PANA)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Leoch DJW12-9.0 T2, DJW 12-9.0 T2 (ML9-12241436)
- ROCSTOR Adapter Usb-C To Usb-A - Usb Type-C Mal (Y10C147-B1)
- MOTOROLA/ACS 2W UHF 4 Channel Radio (RMU2040)
- MOTOROLA/ACS 2W UHF 4 Channel Radio (RMU2040)
- MOTOROLA/ACS 2W VHF 8CH 2Way Radio (RMV2080)
- MOTOROLA SOLUTIONS Two-Way Radio Black W/Blue Three-Pack (T270TP)
- ICOM Aviation Radio, ICOM A14 Series, Analog, IP Rating: IP54 (A16 41 USA)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN7466A)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 20 mi. (T10)
- Motorola/Acs Two Way Radios