Shop All Mobile Computers & Accessories
Motorola
Zebra Standard Cradle 3678 Family, Charg
Mfr # STB3678-C100F3WW
Zoro # G2573966
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cradle
- Depth 9.3"
- Width 4.4"
- Height 4.3"
- Compatibility Zebra Bar Code Scanners: LI3678-SR, DS3608-SR, DS3608-HP, DS3678, LI3678, DS3678-DP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # STB3678-C100F3WW
- Zoro # G2573966
- UPC # 53926238903
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Depth | 9.3" |
Width | 4.4" |
Height | 4.3" |
Details
Product Type | Cradle |
Compatibility | Zebra Bar Code Scanners: LI3678-SR, DS3608-SR, DS3608-HP, DS3678, LI3678, DS3678-DP |
Description
The MOTOROLA brand Zebra Standard Cradle 3678 Family, Charg is a cradle product type with a depth of 9.3", width of 4.4", and height of 4.3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Keyboard/Mouse Set, Wireless, Black (K72408USA)
- UNIVIEW UNVWall Mount (UNV-WM03-B)
- BRIGHTSTAR Replacement For LG TV Remotes, BR1LPH (BR1LPH)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1225 (EB-CR1225)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- INSTALL BAY Install Bay GT083 Lil Chizler Hard Card (GT083)
- V7 V7 DS2FSD-2N 17-32 in. Dual Desktop Monitor Stand (DS2FSD-2N)
- CABLE WHOLESALE Cable Wholesale PS/2 Extension Cable; Keyboard / Mouse; PS/2 Male to PS/2 Female; MiniDin6 Male to MiniDin6 Female; 6 Conductor; Straight; 50 Foot (10M2-01250)
- KANTEK Kantek KTKLCD20W LCD Protective Filter 19- 20 in. Monitor Anitglare Silver (KTKLCD20W)
- CMPLE CMPLE 148-N Universal Compression Tool for RG6 RG59 RG58 RCA BNC (148-N)
- MICRO CONNECTORS Micro Connectors RAS-PCS46 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (RAS-PCS46)
- Motorola Mobile Computers & Accessories