Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Std Sr 2D Se4750 53 Key We 6.5
Mfr # MC92N0-GL0SXERA5WR
Zoro # G2568040
product price: $2,647.99
/ea
Free Shipping & Returns
$2,647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 3.7"
- Operating System Windows Embedded Handheld 6.5.3
- Wireless LAN Standard IEEE 802.11a/b/g/n/d/h/i
- Height 9.1"
- Depth 7.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GL0SXERA5WR
- Zoro # G2568040
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Screen Size | 3.7" |
Height | 9.1" |
Depth | 7.6" |
Width | 3.6" |
Details
Operating System | Windows Embedded Handheld 6.5.3 |
Wireless LAN Standard | IEEE 802.11a/b/g/n/d/h/i |
Product Type | Handheld Terminal |
Description
The MOTOROLA brand Zebra Mc92N0-G Std Sr 2D Se4750 53 Key We 6.5 is a handheld terminal with a 3.7" screen size, Windows Embedded Handheld 6.5.3 operating system, IEEE 802.11a/b/g/n/d/h/i wireless LAN standard, 9.1" height, 7.6" depth, and 3.6" width.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTELLINET NETWORK SOLUTIONS Intellinet 1U, w/ Brush Insert Cable Entry Panel For Network (712767)
- PYLE 9.4'' Indoor/Outdoor 70 Volt Pa Horn Speaker (PHSP30TA)
- ILC Replacement For CAMERON SINO, CSHPR532NB (CS-HPR532NB)
- ILC Replacement for Panasonic Ty-la1000 Lamp & Housing (TY-LA1000 LAMP & HOUSING PANASONIC)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOBILIS 052017 Protech Pack Reinforced Protective Case for Honeywell CT50 / CT60 Mobile Computers (105052017)
- TRIPP LITE Tripp Lite TLP128TTUSBB 180W 8 ft. 12-Outlet Surge Protector 4320 Joules Power Strip (TLP128TTUSBB)
- CABLE WHOLESALE Cable Wholesale 300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White (300-204WH)
- CMPLE CMPLE 308-N RJ-45 Color Coded Strain Relief Boots- WHITE- 50pcs (308-N)
- LOGITECH Logitech - Computer Accessories 960-001201 Mic HD Video and Audio Conferencing System for Small Meeting Rooms (960-001201)
- Motorola Mobile Computers & Accessories