Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Std Sr 2D Se4750 53 Key Ce 7.0
Mfr # MC92N0-GL0SXEYA5WR
Zoro # G2567462
product price: $2,141.99
/ea
Free Shipping & Returns
$2,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Keys 53
- Battery Included Yes
- Operating System Windows Embedded Compact 7
- Wireless LAN Standard IEEE 802.11a/b/g/n/d/h/i
- Product Type Handheld Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GL0SXEYA5WR
- Zoro # G2567462
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Depth | 7.6" |
Screen Size | 3.7" |
Width | 3.6" |
Height | 9.1" |
Details
Number of Keys | 53 |
Battery Included | Yes |
Operating System | Windows Embedded Compact 7 |
Wireless LAN Standard | IEEE 802.11a/b/g/n/d/h/i |
Product Type | Handheld Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Power PM12-4 (MAX3974122)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SU2200 (ML18-12211412)
- ULTRALAST Rechargeable Battery, PK2 (UL1865-26-2P)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 7-1/4"D, Aluminum (SPC10T)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- ZIOTEK INC Aluminum Mobile Computing Workstation Cart (111 0375)
- INSTALL BAY Install Bay GT083 Lil Chizler Hard Card (GT083)
- SILVERSTONE SilverStone Technologies LSB02-E Addressable RGB Device Controller (LSB02-E)
- TRIPP LITE Tripp Lite TLP128TTUSBB 180W 8 ft. 12-Outlet Surge Protector 4320 Joules Power Strip (TLP128TTUSBB)
- AS SEEN ON TV As Seen On TV 232-SD-MICRO32GB-LTC 32GB Micro San Disk Card (232-SD-MICRO32GB-LTC)
- Motorola Mobile Computers & Accessories