Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Std Sr 2D Se4750 53-3270 Key Ce 7.0
Mfr # MC92N0-GL0SXHYA5WR
Zoro # G2566196
product price: $2,577.99
/ea
Free Shipping & Returns
$2,577.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Operating System Windows Embedded Compact 7
- Width 3.6"
- Height 9.1"
- Screen Size 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GL0SXHYA5WR
- Zoro # G2566196
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Width | 3.6" |
Height | 9.1" |
Screen Size | 3.7" |
Depth | 7.6" |
Details
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Operating System | Windows Embedded Compact 7 |
Product Type | Handheld Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Lcd Screen & Computer Keyboard 8 Pc Cleaning Kit (PCL107)
- BATTERY CLERK AJC® CyberPower RB1280 12V 9Ah UPS Battery (CYBERPOWER-RB1280)
- EXELL BATTERY PLC Computer Backup Battery Toshiba ER17500 ER17500V (EBPLC-276)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- ZIOTEK INC Aluminum Mobile Computing Workstation Cart (111 0375)
- MOBILIS 052017 Protech Pack Reinforced Protective Case for Honeywell CT50 / CT60 Mobile Computers (105052017)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- HME PRODUCTS HME Products HME-SCALE 800 lbs Digital Hanging Scale (HME-SCALE)
- Motorola Mobile Computers & Accessories