Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Std Sr 2D Se4750 43 Key We 6.5
Mfr # MC92N0-GL0SXFRA5WR
Zoro # G2564507
product price: $3,027.99
/ea
Free Shipping & Returns
$3,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wireless LAN Standard IEEE 802.11a/b/g/n/d/h/i
- Depth 7.6"
- Operating System Windows Embedded Handheld 6.5.3
- Screen Size 3.7"
- Width 3.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GL0SXFRA5WR
- Zoro # G2564507
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Depth | 7.6" |
Screen Size | 3.7" |
Width | 3.6" |
Height | 9.1" |
Details
Wireless LAN Standard | IEEE 802.11a/b/g/n/d/h/i |
Operating System | Windows Embedded Handheld 6.5.3 |
Product Type | Handheld Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for At&t Bt183342 Battery (BT183342 BATTERY AT&T)
- TRANSCEND INFORMATION Transcend 32Gb Cf Card (133X) (TS32GCF133)
- MONOPRICE High Speed HDMI Cable, Hdr, 15 ft., Black (15430)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Btty. Replaces Enduring CBE15-12 CBE 15-12 (ML15-12211)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- HI-TEC 15.6 in. Casual Toploader T210 Laptop Carrying Case; Black (HI735778)
- TRIPP LITE Tripp Lite DMCS3770L 32-70 in. Mobile TV Floor Stand Cart Height-Adjustable LCD Displays (DMCS3770L)
- SKILLEDPOWER All Metal Heavy Duty CPU Stand-Roller Tall Walls Castors - Black (SK8368)
- ZIOTEK INC Aluminum Mobile Computing Workstation Cart (111 0375)
- Motorola Mobile Computers & Accessories