Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Std Sr 1D Se965 28 Key Ce 7.0
Mfr # MC92N0-GA0SXAYA5WR
Zoro # G2568296
Free Shipping & Returns
$2,489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium Ion (Li-Ion)
- Length 9.1"
- Width 3.6"
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Battery Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # MC92N0-GA0SXAYA5WR
- Zoro # G2568296
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Length | 9.1" |
Width | 3.6" |
Screen Size | 3.7" |
Height | 7.6" |
Details
Battery Chemistry | Lithium Ion (Li-Ion) |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Battery Included | Yes |
Product Type | Handheld Terminal |
Battery Capacity | 2200 mAh |
Operating System | Microsoft Windows Embedded Compact CE 7.0 |
Display Color | Color |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Yuasa NP18-12B - 2 Pack (ML18-12MP29697433)
- BAREBONES LIVING Power Bank - 1 mAh - VW (LIV-139)
- DURACELL DURA 15V 377 Battery (17709)
- PANASONIC eneloop Rechargeable AAA Batteries, Pack/4 (BK-4MCCA4BA)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- ZEBRA TECHNOLOGIES Zebra MC9300 Mobile Computer with 29-Key Numeric Keypad MC930B-GSEAG4NA (105MC930BGSE)
- CABLE WHOLESALE Cable Wholesale PS/2 Extension Cable; Keyboard / Mouse; PS/2 Male to PS/2 Female; MiniDin6 Male to MiniDin6 Female; 6 Conductor; Straight; 50 Foot (10M2-01250)
- SYBA MULTIMEDIA SYBA Multimedia SY-ACC65092 7-12 in. Extra Wide Plastic PC Floor Stand for ATX or E-ATX Case with Adjustable Width from Caster Wheels (SY-ACC65092)
- CABLE WHOLESALE Cable Wholesale 300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White (300-204WH)
- MICRO CONNECTORS Micro Connectors RAS-PCS46 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (RAS-PCS46)
- Motorola Mobile Computers & Accessories