Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Std Mr 2D Se4750 53 Key Ce 7.0
Mfr # MC92N0-GM0SXEYA5WR
Zoro # G2573248
product price: $2,834.99
/ea
Free Shipping & Returns
$2,834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wireless LAN Standard IEEE 802.11a/b/g/n/d/h/i
- Height 9.1"
- Product Type Handheld Terminal
- Number of Keys 53
- Screen Size 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GM0SXEYA5WR
- Zoro # G2573248
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Height | 9.1" |
Screen Size | 3.7" |
Width | 3.6" |
Depth | 7.6" |
Details
Wireless LAN Standard | IEEE 802.11a/b/g/n/d/h/i |
Product Type | Handheld Terminal |
Number of Keys | 53 |
Operating System | Windows Embedded Compact 7 |
Battery Included | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDWEISER Budweiser 43641 Budweiser Bluetooth Beer Can Speaker (43641)
- SUREFIRE Battery, 123A, Lithium, 3V, PK6 (SF6-BC)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery for Minn Kota Endura Trolling Motor (ML55-12GEL137)
- CHERRY AMERICAS Black Usb Pcsc/Emv Smart Card Reader 104 (JK-A0104EU-2)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- SYBA SYBA SY-ACC65047 Accessory 50 Piece Computer Network Installation Tool Kit with Multi-Module Cable Tester (SY-ACC65047)
- SILVERSTONE SilverStone Technologies RVZ03W-ARGB Slim Mini-ITx Case with RGB Light Strip; White (RVZ03W-ARGB)
- HME PRODUCTS HME Products HME-SCALE 800 lbs Digital Hanging Scale (HME-SCALE)
- DIONIS VERBENA CRM HAND CRM 1OZ (Z51201-6)
- Motorola Mobile Computers & Accessories