Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Std Er 2D Se4850 53 Key We 6.5
Mfr # MC92N0-GP0SXERA5WR
Zoro # G2561880
product price: $3,170.99
/ea
Free Shipping & Returns
$3,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Height 9.1"
- Product Type Handheld Terminal
- Depth 7.6"
- Screen Size 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GP0SXERA5WR
- Zoro # G2561880
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Height | 9.1" |
Depth | 7.6" |
Screen Size | 3.7" |
Width | 3.6" |
Details
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Product Type | Handheld Terminal |
Operating System | Windows Mobile 6.5 |
Description
The MOTOROLA brand Zebra Mc92N0-G Std Er 2D Se4850 53 Key We 6.5 is a handheld terminal with a wireless LAN standard of IEEE 802.11a/b/g/n. It has a height of 9.1", a depth of 7.6", a width of 3.6", and a screen size of 3.7". It operates on Windows Mobile 6.5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R&D Batteries D Battery, 2PK (D BATTERY R&D BATTERIES)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP SPA 626 BD)
- ENERGIZER BATTERY HEAR AID 312 8PK (AZ312DP-8)
- DELTON S12 Wireless Ergonomic Vertical USB Mouse - 6 Buttons (DMERG12-U)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- CABLE WHOLESALE Cable Wholesale 300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White (300-204WH)
- INSTALL BAY Install Bay GT083 Lil Chizler Hard Card (GT083)
- SILVERSTONE Silverstone SX800-LTI Technology Sx800-Lti 800W; Modular Power Supply With Japanese Capacitors (SX800-LTI)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- Motorola Mobile Computers & Accessories