Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Std Er 2D Se4850 53-3270 Key We 6.5
Mfr # MC92N0-GP0SXHRA5WR
Zoro # G2557979
product price: $2,927.99
/ea
Free Shipping & Returns
$2,927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Screen Size 3.7"
- Product Type Handheld Terminal
- Operating System Windows Mobile 6.5
- Width 3.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GP0SXHRA5WR
- Zoro # G2557979
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Screen Size | 3.7" |
Width | 3.6" |
Height | 9.1" |
Depth | 7.6" |
Details
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Product Type | Handheld Terminal |
Operating System | Windows Mobile 6.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Full Motion TV Wall Mount, 13" to 37" Screen, 2-1/2inD Capacity (TMX-022FM)
- ILC Replacement for Interstate Lit1907 (LIT1907 INTERSTATE)
- MOTOROLA MFR# PMAF4024A, 900 MHz (PMAF4024A)
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 15Ft (180237)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- SYBA MULTIMEDIA SYBA Multimedia SY-ACC65092 7-12 in. Extra Wide Plastic PC Floor Stand for ATX or E-ATX Case with Adjustable Width from Caster Wheels (SY-ACC65092)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- LANG Lang LNG-295A 9V Computer Memory Saver (LNG-295A)
- LOGITECH Logitech - Computer Accessories 960-001201 Mic HD Video and Audio Conferencing System for Small Meeting Rooms (960-001201)
- CABLE WHOLESALE Cable Wholesale 300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White (300-204WH)
- Motorola Mobile Computers & Accessories