Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Std Er 2D Se4850 28 Key Ce 7.0
Mfr # MC92N0-GP0SXAYA5WR
Zoro # G2561497
product price: $3,027.99
/ea
Free Shipping & Returns
$3,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating System Windows Embedded Compact 7
- Depth 7.6"
- Screen Size 3.7"
- Product Type Handheld Terminal
- Wireless LAN Standard IEEE 802.11a/b/g/n
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GP0SXAYA5WR
- Zoro # G2561497
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Depth | 7.6" |
Screen Size | 3.7" |
Width | 3.6" |
Height | 9.1" |
Details
Operating System | Windows Embedded Compact 7 |
Product Type | Handheld Terminal |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Ricoh Type T Staple Refills For Use In Mpc2051 2 Packs Of 5,000, PK2 (415010)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for APC Back-UPS Pro 1500 (ML9-1210233)
- POWER UP! Backup Battery 4000mA (193-65640)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Sealed AGM Battery - 2 Pack (ML35-12MP2569145)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- V7 V7 DS2FSD-2N 17-32 in. Dual Desktop Monitor Stand (DS2FSD-2N)
- INSTALL BAY Install Bay GT083 Lil Chizler Hard Card (GT083)
- LOGITECH Logitech - Computer Accessories 960-001201 Mic HD Video and Audio Conferencing System for Small Meeting Rooms (960-001201)
- CABLE WHOLESALE Cable Wholesale Mini HDMI Cable; High Speed with Ethernet; HDMI Male to Mini HDMI Male (Type C) for Camera and Tablet; 10 foot (10V3-43110)
- CABLE WHOLESALE Cable Wholesale 300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White (300-204WH)
- Motorola Mobile Computers & Accessories