Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Std Er 1D Se1524 53-5250 Key Ce 7.0
Mfr # MC92N0-GJ0SXJYA5WR
Zoro # G2572557
product price: $2,882.99
/ea
Free Shipping & Returns
$2,882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.6"
- Length 9.1"
- Battery Included Yes
- Operating System Microsoft Windows Embedded Compact CE 7.0
- Display Color Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GJ0SXJYA5WR
- Zoro # G2572557
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Height | 7.6" |
Length | 9.1" |
Width | 3.6" |
Screen Size | 3.7" |
Details
Battery Included | Yes |
Operating System | Microsoft Windows Embedded Compact CE 7.0 |
Display Color | Color |
Battery Chemistry | Lithium Ion (Li-Ion) |
Number of Keys | 53 |
Battery Capacity | 2200 mAh |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Product Type | Handheld Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Ewsh-90 (EWSH-90 COMMSCOPE)
- VENTEV QC3.0 24W Dashport rq1300 mini Car Charger and USB A to Micro USB Cable 3.3ft, Gray (RQ1300VPAVNV)
- ILC Replacement For CAMERON SINO, CSFBA225BL (CS-FBA225BL)
- DANTONA Battery 6 Volt Alkaline Dantona Electronic Door Lock Battery (DL-40)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOBILIS 052017 Protech Pack Reinforced Protective Case for Honeywell CT50 / CT60 Mobile Computers (105052017)
- V7 V7 DS2FSD-2N 17-32 in. Dual Desktop Monitor Stand (DS2FSD-2N)
- SKILLEDPOWER All Metal Heavy Duty CPU Stand-Roller Tall Walls Castors - Black (SK8368)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- Motorola Mobile Computers & Accessories