Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Std Er 1D Se1524 43 Key Ce 7.0
Mfr # MC92N0-GJ0SXFYA5WR
Zoro # G2573869
Free Shipping & Returns
$2,562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium Ion (Li-Ion)
- Battery Capacity 2200 mAh
- Height 7.6"
- Battery Included Yes
- Operating System Microsoft Windows Embedded Compact CE 7.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # MC92N0-GJ0SXFYA5WR
- Zoro # G2573869
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Height | 7.6" |
Screen Size | 3.7" |
Width | 3.6" |
Length | 9.1" |
Details
Battery Chemistry | Lithium Ion (Li-Ion) |
Battery Capacity | 2200 mAh |
Battery Included | Yes |
Operating System | Microsoft Windows Embedded Compact CE 7.0 |
Display Color | Color |
Product Type | Handheld Terminal |
Number of Keys | 43 |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Scherr Tumico 48-7747-00 replacement light bulb lamp (48-7747-00 SCHERR TUMICO)
- TECHNICAL PRO Technical Pro wm1641 Professional UHF Quad Wireless Microphone System (wm1641)
- ZEUS BATTERY PRODUCTS 7.2Ah 12V F2 Sealed Lead Acid Battery (PC7.2-12F2)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MICRO CONNECTORS Micro Connectors SCW-296PC PC Computer Screws Assortment Kit for Computer Hard Drive Mother Board Standoffs Fan CD-ROM Assembling - 228 Piece (SCW-296PC)
- CMPLE CMPLE 308-N RJ-45 Color Coded Strain Relief Boots- WHITE- 50pcs (308-N)
- HI-TEC 15.6 in. Casual Toploader T210 Laptop Carrying Case; Black (HI735778)
- TRIPP LITE Tripp Lite DMCS3770L 32-70 in. Mobile TV Floor Stand Cart Height-Adjustable LCD Displays (DMCS3770L)
- ZEBRA TECHNOLOGIES Zebra Single Screen Protector for EC50 and EC55 Mobile Computers SG-EC5X-SCRNPT1-01 (105SGEC5SCRNP)
- Motorola Mobile Computers & Accessories