Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Sr 2D Se4750 53 Wht Key We 6.5 Ist
Mfr # MC92N0-GL0SYVQA6WR
Zoro # G2570621
product price: $2,839.99
/ea
Free Shipping & Returns
$2,839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Handheld Terminal
- Height 9.1"
- Screen Size 3.7"
- Operating System Windows Mobile 6.5
- Wireless LAN Standard IEEE 802.11a/b/g/n
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GL0SYVQA6WR
- Zoro # G2570621
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Height | 9.1" |
Screen Size | 3.7" |
Width | 3.6" |
Depth | 7.6" |
Details
Product Type | Handheld Terminal |
Operating System | Windows Mobile 6.5 |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSDU1000SL (CS-DU1000SL)
- BARSKA Metal Detector, Scan Depth 6", 2.1 lb. (BE12592)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Wayne WSS30V Backup Sump Pump (ML75-12GEL366)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7133802)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- INSTALL BAY Install Bay GT083 Lil Chizler Hard Card (GT083)
- MICRO CONNECTORS Micro Connectors SCW-296PC PC Computer Screws Assortment Kit for Computer Hard Drive Mother Board Standoffs Fan CD-ROM Assembling - 228 Piece (SCW-296PC)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- DIONIS VERBENA CRM HAND CRM 1OZ (Z51201-6)
- MOBILIS 052017 Protech Pack Reinforced Protective Case for Honeywell CT50 / CT60 Mobile Computers (105052017)
- Motorola Mobile Computers & Accessories