Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Sr 2D Se4750 53 Key Ce 7.0 Ist Drypak
Mfr # MC92N0-GL0SYEYC6WR
Zoro # G2571120
product price: $2,882.99
/ea
Free Shipping & Returns
$2,882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wireless LAN Standard IEEE 802.11a/b/g/n/d/h/i
- Product Type Handheld Terminal
- Operating System Windows Embedded Compact 7
- Height 9.1"
- Depth 7.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GL0SYEYC6WR
- Zoro # G2571120
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Height | 9.1" |
Depth | 7.6" |
Width | 3.6" |
Screen Size | 3.7" |
Details
Wireless LAN Standard | IEEE 802.11a/b/g/n/d/h/i |
Product Type | Handheld Terminal |
Operating System | Windows Embedded Compact 7 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP ENTERPRISE Ap-Mnt-B Ap Mount Bracket Individual B (R3J16A)
- QUARTET Portable Tripod Projection Screen (570S)
- ILC Replacement for Panasonic Br2325-1hg (BR2325-1HG PANASONIC)
- STANLEY Universal TV Strap, Heavy Duty Cord (ASR-001)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- SILVERSTONE Silverstone SX800-LTI Technology Sx800-Lti 800W; Modular Power Supply With Japanese Capacitors (SX800-LTI)
- MICRO CONNECTORS Micro Connectors RAS-PCS46 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (RAS-PCS46)
- HI-TEC Epad II Usb Electonic Signature Capture Pad (HI59107)
- LANG Lang LNG-295A 9V Computer Memory Saver (LNG-295A)
- LIVEWIRE Compushade Monitor Hood; Fits 15-22 in. (LI67405)
- Motorola Mobile Computers & Accessories