Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Sr 2D Se4750 53-5250 Key We 6.5 Ist
Mfr # MC92N0-GL0SYJQA6WR
Zoro # G2572441
product price: $2,839.99
/ea
Free Shipping & Returns
$2,839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Product Type Handheld Terminal
- Screen Size 3.7"
- Operating System Windows Mobile 6.5
- Width 3.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GL0SYJQA6WR
- Zoro # G2572441
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Screen Size | 3.7" |
Width | 3.6" |
Height | 7.6" |
Details
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Product Type | Handheld Terminal |
Operating System | Windows Mobile 6.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC2 APC Rechargeable PC9-12 (ML9-1293)
- ANTAIRA 8-Port Industrial PoE+ Unmanaged Ethernet Switch, w/8-10/100Tx ***EOT: -40~75C (LNP-0800-T)
- SANOXY Rainbow Gaming Keyboard And Mouse Set Multi-Color Changing Backlight Black (SNX-RNBW-KYB-MS-ST-BLK)
- INNOVERA Gel Keyboard Wrist Rest, Purple (IVR51441)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- INSTALL BAY Install Bay GT083 Lil Chizler Hard Card (GT083)
- LIVEWIRE Compushade Monitor Hood; Fits 15-22 in. (LI67405)
- HI-TEC 15.6 in. Casual Toploader T210 Laptop Carrying Case; Black (HI735778)
- FRACTAL DESIGN Fractal Design FD-C-MES2C-03 CS Meshify 2 Compact TG Light Tint Mid Tower; Black (FD-C-MES2C-03)
- KANTEK Kantek KTKLCD20W LCD Protective Filter 19- 20 in. Monitor Anitglare Silver (KTKLCD20W)
- Motorola Mobile Computers & Accessories