Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Sr 2D Se4750 28 Key Droid Kk 4.4 Ist
Mfr # MC92N0-GL0SYAAA6WR
Zoro # G2570131
product price: $2,664.99
/ea
Free Shipping & Returns
$2,664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.6"
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Operating System Android 4.4 KitKat
- Height 7.6"
- Screen Size 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GL0SYAAA6WR
- Zoro # G2570131
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Width | 3.6" |
Height | 7.6" |
Screen Size | 3.7" |
Depth | 9.1" |
Details
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Operating System | Android 4.4 KitKat |
Product Type | Handheld Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSDU1000SL (CS-DU1000SL)
- VERBATIM Drive, 128Gb, Usb, Flash, Rd (98525)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- TRIPP LITE USB Cable, SuperSpeed, Keystone, M/F, 3ft (U324-003-KJ)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- DELL Dell JDV23 WD15 Dell 4K Dock 130W AC Disc Sourcing (JDV23)
- MICRO CONNECTORS Micro Connectors RAS-PCS16PWR Acrylic Case for Raspberry Pi 4 with USB-C Power (RAS-PCS16PWR)
- MOBILIS 052017 Protech Pack Reinforced Protective Case for Honeywell CT50 / CT60 Mobile Computers (105052017)
- LIVEWIRE Compushade Universal Mega Monitor Hood; 18-26 in. (LI2582)
- Motorola Mobile Computers & Accessories