Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Sr 1D Se965 53-Vt Key We 6.5 Ist
Mfr # MC92N0-GA0SYGQA6WR
Zoro # G2558870
product price: $2,979.99
/ea
Free Shipping & Returns
$2,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Keys 53
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Screen Size 3.7"
- Height 7.6"
- Product Type Handheld Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GA0SYGQA6WR
- Zoro # G2558870
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Screen Size | 3.7" |
Height | 7.6" |
Length | 9.1" |
Width | 3.6" |
Details
Number of Keys | 53 |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Product Type | Handheld Terminal |
Battery Chemistry | Lithium Ion (Li-Ion) |
Battery Capacity | 2200 mAh |
Battery Included | Yes |
Display Color | Color |
Operating System | Windows Embedded Handheld 6.5.3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Xtream H5U Stereo Multimedia Headset with Mic, Binaural, Black (XTREAMH5U)
- DURACELL Lithium Coin 2025 3 V Electronic/Watch Battery 4 pk (DL2025B4PK)
- C2G 10Ft Db9 F/F Serial Rs232 Cable - Black (52036)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- ZEBRA TECHNOLOGIES Zebra MC9300 Mobile Computer with 29-Key Numeric Keypad MC930B-GSEAG4NA (105MC930BGSE)
- CABLE WHOLESALE Cable Wholesale 300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White (300-204WH)
- KANTEK Kantek KTKLCD20W LCD Protective Filter 19- 20 in. Monitor Anitglare Silver (KTKLCD20W)
- SYBA SYBA SY-ACC65047 Accessory 50 Piece Computer Network Installation Tool Kit with Multi-Module Cable Tester (SY-ACC65047)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- Motorola Mobile Computers & Accessories