Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Sr 1D Se965 53-Vt Key Ce 7.0 Ist
Mfr # MC92N0-GA0SYGYA6WR
Zoro # G2557909
product price: $2,786.99
/ea
Free Shipping & Returns
$2,786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium Ion (Li-Ion)
- Battery Capacity 2200 mAh
- Height 7.6"
- Number of Keys 53
- Wireless LAN Standard IEEE 802.11a/b/g/n
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GA0SYGYA6WR
- Zoro # G2557909
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Height | 7.6" |
Width | 3.6" |
Screen Size | 3.7" |
Length | 9.1" |
Details
Battery Chemistry | Lithium Ion (Li-Ion) |
Battery Capacity | 2200 mAh |
Number of Keys | 53 |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Product Type | Handheld Terminal |
Battery Included | Yes |
Display Color | Color |
Operating System | Microsoft Windows Embedded Compact CE 7.0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL JR 310 Youth On Ear Wired Headphones, Red (JBLJR310REDAM)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Kung Long WP1236W (ML9-12241448)
- SPECO TECHNOLOGIES DC Plug To Terminal Block, Female, PK10 (DCPLGBLOK)
- APOLLO Projector, Horizon 2 Overhead (V16000M)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- TRIPP LITE Tripp Lite TLP128TTUSBB 180W 8 ft. 12-Outlet Surge Protector 4320 Joules Power Strip (TLP128TTUSBB)
- SYBA MULTIMEDIA SYBA Multimedia SY-ACC65092 7-12 in. Extra Wide Plastic PC Floor Stand for ATX or E-ATX Case with Adjustable Width from Caster Wheels (SY-ACC65092)
- ZEBRA TECHNOLOGIES Zebra Single Screen Protector for EC50 and EC55 Mobile Computers SG-EC5X-SCRNPT1-01 (105SGEC5SCRNP)
- CMPLE CMPLE 308-N RJ-45 Color Coded Strain Relief Boots- WHITE- 50pcs (308-N)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- Motorola Mobile Computers & Accessories