Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Sr 1D Se965 53 Key We 6.5 Ist
Mfr # MC92N0-GA0SYEQA6WR
Zoro # G2552640
product price: $2,979.99
/ea
Free Shipping & Returns
$2,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating System Windows Embedded Handheld 6.5.3
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Height 7.6"
- Width 3.6"
- Display Color Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GA0SYEQA6WR
- Zoro # G2552640
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Height | 7.6" |
Width | 3.6" |
Length | 9.1" |
Screen Size | 3.7" |
Details
Operating System | Windows Embedded Handheld 6.5.3 |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Display Color | Color |
Battery Included | Yes |
Battery Capacity | 2200 mAh |
Number of Keys | 53 |
Battery Chemistry | Lithium Ion (Li-Ion) |
Product Type | Handheld Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Tripp-Lite SMARTUPS 675 + 6V Charger (ML12-6F2CHRGR148)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Emergi-Lite KSM272 (MAX3961997)
- PEERLESS TV Wall Mount, For Televisions (DS-VW755S)
- INVAL Corner TV Stand 50 in. W Espresso Fits TVs Up to 60 in. with Cable Management (MTV-13519)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- SILVERSTONE SilverStone Technologies LSB02-E Addressable RGB Device Controller (LSB02-E)
- HI-TEC Epad II Usb Electonic Signature Capture Pad (HI59107)
- HI-TEC 15.6 in. Casual Toploader T210 Laptop Carrying Case; Black (HI735778)
- AS SEEN ON TV As Seen On TV 232-SD-MICRO32GB-LTC 32GB Micro San Disk Card (232-SD-MICRO32GB-LTC)
- SYBA MULTIMEDIA SYBA Multimedia SY-ACC65092 7-12 in. Extra Wide Plastic PC Floor Stand for ATX or E-ATX Case with Adjustable Width from Caster Wheels (SY-ACC65092)
- Motorola Mobile Computers & Accessories