Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Sr 1D Se965 53 Key Ce 7.0 Ist Drypak
Mfr # MC92N0-GA0SYEYC6WR
Zoro # G2556700
product price: $2,795.99
/ea
Free Shipping & Returns
$2,795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wireless LAN Standard IEEE 802.11a/b/g/n/d/h/i
- Operating System Windows Embedded Compact 7
- Screen Size 3.7"
- Depth 9.1"
- Number of Keys 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GA0SYEYC6WR
- Zoro # G2556700
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Screen Size | 3.7" |
Depth | 9.1" |
Height | 7.6" |
Width | 3.6" |
Details
Wireless LAN Standard | IEEE 802.11a/b/g/n/d/h/i |
Operating System | Windows Embedded Compact 7 |
Number of Keys | 53 |
Product Type | Handheld Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Frame Corner, 1/4 in. x 3/4 in., White Plastic (50 Pack) (MP7720-50)
- SANOXY Compatible for HDMI Male to Female Port Saver 90 Degree (CBL-SNX-HM204-1200)
- ILC Replacement for Motorola Rmv2080 (RMV2080 MOTOROLA)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Blue, 100pk (101301BL)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- INTEX Intex 64121E Pillow Rest Raised AirBed Twin (8483075)
- TRIPP LITE Tripp Lite DMCS3770L 32-70 in. Mobile TV Floor Stand Cart Height-Adjustable LCD Displays (DMCS3770L)
- APC American Power Conversion-APC SC450RM1U Smart-UPS SC 450VA 120V 1U (SC450RM1U)
- INSTALL BAY Install Bay GT083 Lil Chizler Hard Card (GT083)
- AS SEEN ON TV As Seen On TV 232-SD-MICRO32GB-LTC 32GB Micro San Disk Card (232-SD-MICRO32GB-LTC)
- Motorola Mobile Computers & Accessories