Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Sr 1D Se965 53-5250 Key Ce 7.0 Ist
Mfr # MC92N0-GA0SYJYA6WR
Zoro # G2559449
product price: $2,334.99
/ea
Free Shipping & Returns
$2,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Handheld Terminal
- Battery Included Yes
- Number of Keys 53
- Length 9.1"
- Wireless LAN Standard IEEE 802.11a/b/g/n
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GA0SYJYA6WR
- Zoro # G2559449
- UPC # 77853546047
- Country of Origin China
- Category Mobile Computers & Accessories
Dimensions
Length | 9.1" |
Screen Size | 3.7" |
Width | 3.6" |
Height | 7.6" |
Details
Product Type | Handheld Terminal |
Battery Included | Yes |
Number of Keys | 53 |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Operating System | Microsoft Windows Embedded Compact CE 7.0 |
Battery Capacity | 2200 mAh |
Battery Chemistry | Lithium Ion (Li-Ion) |
Display Color | Color |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL Bone Collector 10x 42mm Binoculars (141042RB)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for GENERAC OD4575 (ML35-12GEL190)
- BATTERY CLERK AJC B&B BPL7.5-12 T1 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-S-1-158970)
- EZGENERATION Lightweight Stereo Headphones with Microphone 71 in. Cord BK (EZ127482)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- INTEX Intex 64121E Pillow Rest Raised AirBed Twin (8483075)
- INSTALL BAY Install Bay GT083 Lil Chizler Hard Card (GT083)
- ZIOTEK INC Ziotek 108 0150 CPU Holder; Under Desk Mount; Cs-11 (108 0150)
- TRIPP LITE Tripp Lite DMCS3770L 32-70 in. Mobile TV Floor Stand Cart Height-Adjustable LCD Displays (DMCS3770L)
- SYBA SYBA SY-ACC65047 Accessory 50 Piece Computer Network Installation Tool Kit with Multi-Module Cable Tester (SY-ACC65047)
- Motorola Mobile Computers & Accessories