Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Sr 1D Se965 53-3270 Key We 6.5 Ist
Mfr # MC92N0-GA0SYHQA6WR
Zoro # G2554600
product price: $3,027.99
/ea
Free Shipping & Returns
$3,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Handheld Terminal
- Height 7.6"
- Number of Keys 53
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Battery Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GA0SYHQA6WR
- Zoro # G2554600
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Height | 7.6" |
Screen Size | 3.7" |
Width | 3.6" |
Details
Product Type | Handheld Terminal |
Number of Keys | 53 |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Battery Included | Yes |
Operating System | Windows Embedded Handheld 6.5.3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br2330 (BR2330 PANASONIC)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for RBC29, RBC30, RBC42 + 12V Charger (ML5-12CHRGR431753)
- ILC Replacement For Hp Hewlett Packard Elitebook 850 G4 Battery (ELITEBOOK 850 G4)
- LOGITECH Keyboard, K270, Wrlss, Black (920-003051)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- KANTEK Kantek KTKLCD20W LCD Protective Filter 19- 20 in. Monitor Anitglare Silver (KTKLCD20W)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- INTEX Intex 64121E Pillow Rest Raised AirBed Twin (8483075)
- AVERMEDIA TECHNOLOGIES Avermedia GC570 Media Live Gamer HD 2 PCI Express X1 Generation 2 (GC570)
- LIAN LI Lian-Li O11D MINI -X O11D Mini Tempered Glass Chassis - Black (O11D MINI -X)
- Motorola Mobile Computers & Accessories