Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Sr 1D Se965 28 Key Wm 6.5 Ist Drypak
Mfr # MC92N0-GA0SYAQC6WR
Zoro # G2552826
product price: $3,014.99
/ea
Free Shipping & Returns
$3,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Handheld Terminal
- Width 3.6"
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Height 9.1"
- Depth 7.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GA0SYAQC6WR
- Zoro # G2552826
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Width | 3.6" |
Height | 9.1" |
Depth | 7.6" |
Screen Size | 3.7" |
Details
Product Type | Handheld Terminal |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Operating System | Microsoft Windows Embedded Handheld 6.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Suzuki 200 DR200S 2018-2019 (YTX7L-BS89455)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 7-Port (U223-007)
- ILC Replacement for Compactlogix 1769-l32e Battery (1769-L32E BATTERY COMPACTLOGIX)
- BESTLINK NETWARE DB25 M/F Serial Cable 25C Straight- 6Ft (180206)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- ZIOTEK INC Aluminum Mobile Computing Workstation Cart (111 0375)
- TRIPP LITE Tripp Lite DMCS3770L 32-70 in. Mobile TV Floor Stand Cart Height-Adjustable LCD Displays (DMCS3770L)
- MICRO CONNECTORS Micro Connectors RAS-PCS46 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (RAS-PCS46)
- SILVERSTONE SilverStone Technologies RVZ03W-ARGB Slim Mini-ITx Case with RGB Light Strip; White (RVZ03W-ARGB)
- ZEBRA TECHNOLOGIES Zebra MC9300 Mobile Computer with 29-Key Numeric Keypad MC930B-GSEAG4NA (105MC930BGSE)
- Motorola Mobile Computers & Accessories