Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Sr 1D Se965 28 Key Ce 7.0 Ist
Mfr # MC92N0-GA0SYAYA6WR
Zoro # G2554856
product price: $2,577.99
/ea
Free Shipping & Returns
$2,577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating System Microsoft Windows Embedded Compact CE 7.0
- Screen Size 3.7"
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Width 3.6"
- Product Type Handheld Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GA0SYAYA6WR
- Zoro # G2554856
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Screen Size | 3.7" |
Width | 3.6" |
Height | 7.6" |
Details
Operating System | Microsoft Windows Embedded Compact CE 7.0 |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Product Type | Handheld Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Ademco Vista 128FBP (ML15-1237683)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5139)
- PYLE 3.5'' Indoor/Outdoor Waterproof On-Wall Speakers (White) (PDWR30W)
- HUBBELL GAI-TRONICS Telephone, Weatherproof, Single Line (256-001)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MICRO CONNECTORS Micro Connectors RAS-PCS16PWR Acrylic Case for Raspberry Pi 4 with USB-C Power (RAS-PCS16PWR)
- HI-TEC 15.6 in. Casual Toploader T210 Laptop Carrying Case; Black (HI735778)
- ZEBRA TECHNOLOGIES Zebra Single Screen Protector for EC50 and EC55 Mobile Computers SG-EC5X-SCRNPT1-01 (105SGEC5SCRNP)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- Motorola Mobile Computers & Accessories