Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Sr 1D Se965 28 Key Ce 7.0 Ist Drypak
Mfr # MC92N0-GA0SYAYC6WR
Zoro # G2554521
product price: $2,732.99
/ea
Free Shipping & Returns
$2,732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 3.7"
- Depth 7.6"
- Operating System Microsoft Windows Embedded Compact CE 7.0
- Width 3.6"
- Product Type Handheld Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GA0SYAYC6WR
- Zoro # G2554521
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Screen Size | 3.7" |
Depth | 7.6" |
Width | 3.6" |
Height | 9.1" |
Details
Operating System | Microsoft Windows Embedded Compact CE 7.0 |
Product Type | Handheld Terminal |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UPG 45791 (45791 UPG)
- MIDLAND RADIO Portable Two Way Radio, BR180, UHF, PK6 (BR180X6BGC)
- AVERY Badge Holder w/ Clip, Landscape, 2-1/4"x3-1/2" Badge, 50/BX, CL PK (AVE2921)
- PHILIPS Voice Tracer Digital Recorder, 8 GB, Black (DVT7110)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- SKILLEDPOWER All Metal Heavy Duty CPU Stand-Roller Tall Walls Castors - Black (SK8368)
- DIONIS VERBENA CRM HAND CRM 1OZ (Z51201-6)
- SILVERSTONE SilverStone Technologies LSB02-E Addressable RGB Device Controller (LSB02-E)
- V7 V7 DS2FSD-2N 17-32 in. Dual Desktop Monitor Stand (DS2FSD-2N)
- INTEX Intex 64121E Pillow Rest Raised AirBed Twin (8483075)
- Motorola Mobile Computers & Accessories