Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Mr 2D Se4750 53 Wht Key Ce 7.0 Ist
Mfr # MC92N0-GM0SYVYA6WR
Zoro # G2559360
product price: $2,707.99
/ea
Free Shipping & Returns
$2,707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Keys 53
- Depth 3.6"
- Screen Size 3.7"
- Product Type Handheld Terminal
- Height 9.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GM0SYVYA6WR
- Zoro # G2559360
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Depth | 3.6" |
Screen Size | 3.7" |
Height | 9.1" |
Width | 7.6" |
Details
Number of Keys | 53 |
Product Type | Handheld Terminal |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Operating System | Microsoft Windows Embedded Compact CE 7.0 |
Battery Included | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Duracell Optimum AAA Alkaline Battery, 12 PK (OPT2400B12PRT)
- MOBILESPEC Hi-Vis Dual Port 30W Dc Charger, Orange (MBSHVDC02)
- DURACELL Procell Professional Alkaline Batteries - Size 9V, 9V, 12PK (DURPC1604)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Wayne WSS30V Backup Sump Pump (ML75-12GEL366)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- AVERMEDIA TECHNOLOGIES Avermedia GC570 Media Live Gamer HD 2 PCI Express X1 Generation 2 (GC570)
- SILVERSTONE Silverstone SX800-LTI Technology Sx800-Lti 800W; Modular Power Supply With Japanese Capacitors (SX800-LTI)
- ZIOTEK INC Ziotek 108 0150 CPU Holder; Under Desk Mount; Cs-11 (108 0150)
- LIVEWIRE Compushade Monitor Hood; Fits 15-22 in. (LI67405)
- INTEX Intex 64121E Pillow Rest Raised AirBed Twin (8483075)
- Motorola Mobile Computers & Accessories