Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Mr 2D Se4750 53-Vt Key We 6.5 Ist
Mfr # MC92N0-GM0SYGQA6WR
Zoro # G2558277
product price: $3,170.99
/ea
Free Shipping & Returns
$3,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Product Type Handheld Terminal
- Height 9.1"
- Width 3.6"
- Screen Size 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GM0SYGQA6WR
- Zoro # G2558277
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Height | 9.1" |
Width | 3.6" |
Screen Size | 3.7" |
Depth | 7.6" |
Details
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Product Type | Handheld Terminal |
Operating System | Windows Mobile 6.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 15ft (5600)
- UNIDEN Uniden MK393 Replacement CB Microphone for PRO510XL and PRO520XL (MK393)
- ILC Replacement for Interstate 8d-mhd (8D-MHD INTERSTATE)
- ZEUS BATTERY PRODUCTS 33Ah 12V Nb Sealed Lead Acid Battery (PC33-12NB)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- LIAN LI Lian-Li O11D MINI -X O11D Mini Tempered Glass Chassis - Black (O11D MINI -X)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- ZIOTEK INC Aluminum Mobile Computing Workstation Cart (111 0375)
- DIONIS VERBENA CRM HAND CRM 1OZ (Z51201-6)
- MICRO CONNECTORS Micro Connectors SCW-296PC PC Computer Screws Assortment Kit for Computer Hard Drive Mother Board Standoffs Fan CD-ROM Assembling - 228 Piece (SCW-296PC)
- Motorola Mobile Computers & Accessories