Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Mr 2D Se4750 53 Key We 6.5 Ist
Mfr # MC92N0-GM0SYEQA6WR
Zoro # G2572399
product price: $2,911.99
/ea
Free Shipping & Returns
$2,911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Handheld Terminal
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Depth 7.6"
- Screen Size 3.7"
- Height 9.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GM0SYEQA6WR
- Zoro # G2572399
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Depth | 7.6" |
Screen Size | 3.7" |
Height | 9.1" |
Width | 3.6" |
Details
Product Type | Handheld Terminal |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Operating System | Windows Mobile 6.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC Back-UPS CS 500, BK500, BK500BLK (ML8-121230111117)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for X-Treme XR-201 (MAX3961581)
- AT&T Corded TrimLine Phone, Lighted Keypad, Black (ATT210BK)
- MONOPRICE Commercial Series 2x1 Menu Board Ceiling Mount for Displays between 32 (39662)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- LANG Lang LNG-295A 9V Computer Memory Saver (LNG-295A)
- HME PRODUCTS HME Products HME-SCALE 800 lbs Digital Hanging Scale (HME-SCALE)
- HI-TEC Epad II Usb Electonic Signature Capture Pad (HI59107)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- Motorola Mobile Computers & Accessories