Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Mr 2D Se4750 43 Key We 6.5 Ist
Mfr # MC92N0-GM0SYFQA6WR
Zoro # G2571516
product price: $2,882.99
/ea
Free Shipping & Returns
$2,882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Handheld Terminal
- Width 3.6"
- Depth 7.6"
- Height 9.1"
- Screen Size 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GM0SYFQA6WR
- Zoro # G2571516
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Width | 3.6" |
Depth | 7.6" |
Height | 9.1" |
Screen Size | 3.7" |
Details
Product Type | Handheld Terminal |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Operating System | Windows Mobile 6.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVID Ae 55 Headest Black Silver (2AE55KL)
- FOTODIOX Pro Lens Mount Adapter - Arri PL Mount Lens To Canon EOS Mount SLR Camera Body (PL-EOS-Pro)
- ADESSO Xtream P2 USB Wired Multimedia Headset, Binaural Over the Head, Black (XTREAMP2)
- DANTONA Battery, TOOL-224 (TOOL-224)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOBILIS 052017 Protech Pack Reinforced Protective Case for Honeywell CT50 / CT60 Mobile Computers (105052017)
- KANTEK Kantek KTKLCD20W LCD Protective Filter 19- 20 in. Monitor Anitglare Silver (KTKLCD20W)
- INTEX Intex 64121E Pillow Rest Raised AirBed Twin (8483075)
- HME PRODUCTS HME Products HME-SCALE 800 lbs Digital Hanging Scale (HME-SCALE)
- FRACTAL DESIGN Fractal Design FD-C-MES2C-03 CS Meshify 2 Compact TG Light Tint Mid Tower; Black (FD-C-MES2C-03)
- Motorola Mobile Computers & Accessories