Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Mr 2D Se4750 43 Key We 6.5 Ist Drypak
Mfr # MC92N0-GM0SYFQC6WR
Zoro # G2571568
product price: $3,145.99
/ea
Free Shipping & Returns
$3,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Handheld Terminal
- Width 3.6"
- Height 9.1"
- Depth 7.6"
- Operating System Windows Mobile 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GM0SYFQC6WR
- Zoro # G2571568
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Width | 3.6" |
Height | 9.1" |
Depth | 7.6" |
Screen Size | 3.7" |
Details
Product Type | Handheld Terminal |
Operating System | Windows Mobile 6.5 |
Wireless LAN Standard | IEEE 802.11a/b/g/n/d/h/i |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Full Motion TV Wall Mount MI-2042L (MI-2042L)
- MIDLAND RADIO Portable Two Way Radio, 1.5W, 38 mi. (T77VP5)
- BARSKA Standard Binocular, 20x Magnification, Porro Prism, 168 ft @ 1000 yd Field of View (CO10676)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Medical Mobility Scooter Wheelchair - 2 Pack (ML35-12MP2569155129)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- LOGITECH Logitech - Computer Accessories 960-001201 Mic HD Video and Audio Conferencing System for Small Meeting Rooms (960-001201)
- V7 V7 DS2FSD-2N 17-32 in. Dual Desktop Monitor Stand (DS2FSD-2N)
- TRIPP LITE Tripp Lite DMCS3770L 32-70 in. Mobile TV Floor Stand Cart Height-Adjustable LCD Displays (DMCS3770L)
- ZEBRA TECHNOLOGIES Zebra Single Screen Protector for EC50 and EC55 Mobile Computers SG-EC5X-SCRNPT1-01 (105SGEC5SCRNP)
- MICRO CONNECTORS Micro Connectors RAS-PCS46 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (RAS-PCS46)
- Motorola Mobile Computers & Accessories