Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Mr 2D Se4750 28 Key We 6.5 Ist
Mfr # MC92N0-GM0SYAQA6WR
Zoro # G2573476
product price: $2,882.99
/ea
Free Shipping & Returns
$2,882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.6"
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Screen Size 3.7"
- Operating System Windows Mobile 6.5
- Width 3.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GM0SYAQA6WR
- Zoro # G2573476
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Height | 7.6" |
Screen Size | 3.7" |
Width | 3.6" |
Details
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Operating System | Windows Mobile 6.5 |
Product Type | Handheld Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Heartstart HS1 Battery (HEARTSTART HS1 BATTERY PHILIPS)
- BANSHEE Speaker Microphone, Plastic, 2" L (CH-AR7000)
- RFR - JANSEN ELECTRONICS Outdoor "Dummy" Security Camera (3KNG8)
- TITAN Ear Loop Earpiece, Two Pin Connector, Blk (JD-V1603)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- SYBA SYBA SY-ACC65047 Accessory 50 Piece Computer Network Installation Tool Kit with Multi-Module Cable Tester (SY-ACC65047)
- LIVEWIRE Compushade Monitor Hood; Fits 15-22 in. (LI67405)
- INSTALL BAY Install Bay GT083 Lil Chizler Hard Card (GT083)
- HME PRODUCTS HME Products HME-SCALE 800 lbs Digital Hanging Scale (HME-SCALE)
- HI-TEC Epad II Usb Electonic Signature Capture Pad (HI59107)
- Motorola Mobile Computers & Accessories