Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Er 2D Se4850 53 Key We 6.5 Ist Drypak
Mfr # MC92N0-GP0SYEQC6WR
Zoro # G2554199
product price: $3,360.99
/ea
Free Shipping & Returns
$3,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Handheld Terminal
- Height 9.1"
- Width 3.6"
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Number of Keys 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GP0SYEQC6WR
- Zoro # G2554199
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Height | 9.1" |
Width | 3.6" |
Depth | 7.6" |
Screen Size | 3.7" |
Details
Product Type | Handheld Terminal |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Number of Keys | 53 |
Battery Included | Yes |
Operating System | Windows Embedded Handheld 6.5.3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR-2-3ASSP 3.0V 1200mAh 2-3 A Size Lithium Cell For Consumer And Industrial Applications (BR-2/3ASSP)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH)
- SANOXY USB 3.0 Type A Female to Female Adapter Coupler Gender Changer Connector (PPT-194220233975)
- ENERGIZER Ultimate Lithium 9-Volt Battery , 2PK (L522BP-2)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- ZIOTEK INC Ziotek 108 0150 CPU Holder; Under Desk Mount; Cs-11 (108 0150)
- ZIOTEK INC Aluminum Mobile Computing Workstation Cart (111 0375)
- CABLE WHOLESALE Cable Wholesale Mini HDMI Cable; High Speed with Ethernet; HDMI Male to Mini HDMI Male (Type C) for Camera and Tablet; 10 foot (10V3-43110)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- Motorola Mobile Computers & Accessories