Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Er 2D Se4850 53 Key Ce 7.0 Ist
Mfr # MC92N0-GP0SYEYA6WR
Zoro # G2555556
product price: $2,757.99
/ea
Free Shipping & Returns
$2,757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.1"
- Width 3.6"
- Operating System Windows Embedded Compact 7
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Screen Size 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GP0SYEYA6WR
- Zoro # G2555556
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Height | 9.1" |
Width | 3.6" |
Screen Size | 3.7" |
Depth | 7.6" |
Details
Operating System | Windows Embedded Compact 7 |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Product Type | Handheld Terminal |
Description
The MOTOROLA brand Zebra Mc92N0-G Prem Er 2D Se4850 53 Key Ce 7.0 Ist has a height of 9.1", a width of 3.6", an operating system of Windows Embedded Compact 7, a wireless LAN standard of IEEE 802.11a/b/g/n, a screen size of 3.7", a depth of 7.6", and a product type of handheld terminal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTURE ADVANCE 5MP 2.7-13.5MM IP TURRET (R2-5MPTRMTRZ)
- ILC Replacement For DANTONA, CUSTOMBP7235 (CUSTOM-BP7235)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 - 10PK (MAX3434127)
- KENWOOD Two Way Radio, UHF, 2W, 16 Ch, Analog (NX-P1302AUK)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- ZIOTEK INC Aluminum Mobile Computing Workstation Cart (111 0375)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- SKILLEDPOWER All Metal Heavy Duty CPU Stand-Roller Tall Walls Castors - Black (SK8368)
- DELL Dell JDV23 WD15 Dell 4K Dock 130W AC Disc Sourcing (JDV23)
- Motorola Mobile Computers & Accessories