Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Er 2D Se4850 53 Key Ce 7.0 Ist Drypak
Mfr # MC92N0-GP0SYEYC6WR
Zoro # G2557592
product price: $3,363.99
/ea
Free Shipping & Returns
$3,363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.6"
- Operating System Windows Embedded Compact 7
- Product Type Handheld Terminal
- Height 9.1"
- Width 3.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GP0SYEYC6WR
- Zoro # G2557592
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Depth | 7.6" |
Height | 9.1" |
Width | 3.6" |
Screen Size | 3.7" |
Details
Operating System | Windows Embedded Compact 7 |
Product Type | Handheld Terminal |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GADGET GUARD Glass Screen Protector for Samsung Galaxy S20 FE 5G (GGBIGED228SS09A)
- XPOWER A2S Cyber Duster Multipurpose Powered Air Duster, Blower, Dryer, and Air Pump Black (A-2S- Black)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- CENTON 16Gb Pro Usb 3.0 X 10 Pack (S1-U3P6-16G-10B)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- CABLE WHOLESALE Cable Wholesale Mini HDMI Cable; High Speed with Ethernet; HDMI Male to Mini HDMI Male (Type C) for Camera and Tablet; 10 foot (10V3-43110)
- LOGITECH Logitech - Computer Accessories 960-001201 Mic HD Video and Audio Conferencing System for Small Meeting Rooms (960-001201)
- LIAN LI Lian-Li O11D MINI -X O11D Mini Tempered Glass Chassis - Black (O11D MINI -X)
- DELL Dell JDV23 WD15 Dell 4K Dock 130W AC Disc Sourcing (JDV23)
- TRIPP LITE Tripp Lite TLP128TTUSBB 180W 8 ft. 12-Outlet Surge Protector 4320 Joules Power Strip (TLP128TTUSBB)
- Motorola Mobile Computers & Accessories