Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Er 2D Se4850 53-5250 Key We 6.5 Ist
Mfr # MC92N0-GP0SYJQA6WR
Zoro # G2555842
product price: $3,315.99
/ea
Free Shipping & Returns
$3,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Handheld Terminal
- Screen Size 3.7"
- Depth 7.6"
- Width 3.6"
- Wireless LAN Standard IEEE 802.11a/b/g/n
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GP0SYJQA6WR
- Zoro # G2555842
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Screen Size | 3.7" |
Depth | 7.6" |
Width | 3.6" |
Height | 9.1" |
Details
Product Type | Handheld Terminal |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Operating System | Windows Mobile 6.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON General, Nature Binocular, 8x Magnification, Porro Prism, 379 ft @ 1000 yd Field of View (TZ-821)
- COBRA ELECTRONICS CB Radio, 4W, 7-19/32"W, Black (CCBP29LTNW)
- NITE IZE CellPhone Twist Tie, Fits Model Universal, Material: Rubber (GTK6-A1-4R7)
- SONIC BOOM 1U Rack Mount dB Display with 8 outlet power supply (SO132825)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- CIRAGO INTERNATIONAL CIRAGO DPN1031 Adapter; DP to HDMI; Black (DPN1031)
- LIVEWIRE Compushade Monitor Hood; Fits 15-22 in. (LI67405)
- SILVERSTONE SilverStone Technologies LSB02-E Addressable RGB Device Controller (LSB02-E)
- LOGITECH Logitech - Computer Accessories 960-001201 Mic HD Video and Audio Conferencing System for Small Meeting Rooms (960-001201)
- ZIOTEK INC Ziotek 108 0150 CPU Holder; Under Desk Mount; Cs-11 (108 0150)
- Motorola Mobile Computers & Accessories