Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Er 2D Se4850 53-3270 Key We 6.5 Ist
Mfr # MC92N0-GP0SYHQA6WR
Zoro # G2559519
product price: $3,315.99
/ea
Free Shipping & Returns
$3,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Handheld Terminal
- Width 3.6"
- Height 9.1"
- Screen Size 3.7"
- Wireless LAN Standard IEEE 802.11a/b/g/n
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GP0SYHQA6WR
- Zoro # G2559519
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Width | 3.6" |
Height | 9.1" |
Screen Size | 3.7" |
Depth | 7.6" |
Details
Product Type | Handheld Terminal |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Operating System | Windows Mobile 6.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Locking Laminator Cabinet (1154314)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Elan NB-6V - 4 Pack (ML4-6MP48106100145)
- ROVE 3-Inch Lightning to 3.5MM Female Adapter Apple-Compatible (RV069121)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH SLA Repl AGM Battery for Power Patrol SLA1097 (ML10-1241068)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- TRIPP LITE Tripp Lite DMCS3770L 32-70 in. Mobile TV Floor Stand Cart Height-Adjustable LCD Displays (DMCS3770L)
- MOBILIS 052017 Protech Pack Reinforced Protective Case for Honeywell CT50 / CT60 Mobile Computers (105052017)
- ZIOTEK INC Ziotek 108 0125 Stationary CPU Holder Under Desk Mount; Cs-10 (108 0125)
- INSTALL BAY Install Bay GT083 Lil Chizler Hard Card (GT083)
- CABLE WHOLESALE Cable Wholesale 300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White (300-204WH)
- Motorola Mobile Computers & Accessories