Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Er 1D Se1524 53-3270 Key We 6.5 Ist
Mfr # MC92N0-GJ0SYHQA6WR
Zoro # G2565706
product price: $3,220.99
/ea
Free Shipping & Returns
$3,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included Yes
- Height 7.6"
- Number of Keys 53
- Width 3.6"
- Screen Size 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-GJ0SYHQA6WR
- Zoro # G2565706
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Height | 7.6" |
Width | 3.6" |
Screen Size | 3.7" |
Details
Battery Included | Yes |
Number of Keys | 53 |
Product Type | Handheld Terminal |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Operating System | Windows Embedded Handheld 6.5.3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Power Patrol SLA1175 (ML75-12GEL176)
- MIGHTY MAX BATTERY 6V 4Ah Compatible Battery for UPS APC AP370 - 4 Pack (ML4-6MP4810615)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for FirstPower FP640, FP645, FP660 (ML4-645103944)
- FELLOWES Mousepad w/Wrist Support, Black (9176501)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- CABLE WHOLESALE Cable Wholesale 300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White (300-204WH)
- DIONIS VERBENA CRM HAND CRM 1OZ (Z51201-6)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- ZEBRA TECHNOLOGIES Zebra MC9300 Mobile Computer with 29-Key Numeric Keypad MC930B-GSEAG4NA (105MC930BGSE)
- SYBA MULTIMEDIA SYBA Multimedia SY-ACC65092 7-12 in. Extra Wide Plastic PC Floor Stand for ATX or E-ATX Case with Adjustable Width from Caster Wheels (SY-ACC65092)
- Motorola Mobile Computers & Accessories