Shop All Mobile Computers & Accessories
Motorola
Zebra Mc92N0-G Prem Dpm 2D Se4500 Hd 53-3270 Key We 6.5 Ist
Mfr # MC92N0-G50SYHQA6WR
Zoro # G2565496
product price: $3,320.99
/ea
Free Shipping & Returns
$3,320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Handheld Terminal
- Depth 7.6"
- Screen Size 3.7"
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Height 9.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # MC92N0-G50SYHQA6WR
- Zoro # G2565496
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Depth | 7.6" |
Screen Size | 3.7" |
Height | 9.1" |
Width | 3.6" |
Details
Product Type | Handheld Terminal |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Operating System | Windows Mobile 6.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Battery replaces hr1234w - 2 Pack (ML9-12MP25112427)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- ILC Replacement for Palmone 157-10051-00 (157-10051-00 PALMONE)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Replaces Honda TRX250 TE, TM FourTrax Recon 2019 (YTX12-BS377)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- INTEX Intex 64121E Pillow Rest Raised AirBed Twin (8483075)
- MOBILIS 052017 Protech Pack Reinforced Protective Case for Honeywell CT50 / CT60 Mobile Computers (105052017)
- LANG Lang LNG-295A 9V Computer Memory Saver (LNG-295A)
- V7 V7 DS2FSD-2N 17-32 in. Dual Desktop Monitor Stand (DS2FSD-2N)
- AVERMEDIA TECHNOLOGIES Avermedia GC570 Media Live Gamer HD 2 PCI Express X1 Generation 2 (GC570)
- Motorola Mobile Computers & Accessories