Shop All Two Way Radio Accessories
Motorola
Wireless Earpiece, Push To Talk Yes
Mfr # PMLN7158A
Zoro # G6310442
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Includes Clear Acoustic Tube
- Number of Wires 1
- For Use With Mfr. No. SL3500e, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # PMLN7158A
- Zoro # G6310442
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 47 in |
Details
Item | Surveillance Kit |
Material | Plastic |
Color | Black |
Includes | Clear Acoustic Tube |
Number of Wires | 1 |
For Use With | Mfr. No. SL3500e, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e |
Push To Talk | Yes |
Volume Control | No |
Connector | 3.5mm Plug |
Features | Discreet, Lightweight |
Product Type | Earpiece |
Earpiece Connection Type | Acoustic Tube |
Radio Connector Type | 3.5 mm Standard |
Compatible Radio Brand | Motorola |
Earpiece Color | Clear |
Compatible Radio Manufacturer Model Number | SL3500e, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e |
Microphone Location | Shirt/Lapel |
Compatible Radio Series | SL3500e, SL7000, SL7000e |
Number of Ears | One |
Earpiece Style | D-Ring |
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series SL3500e, SL7000, SL7000e, Compatible Radio Manufacturer Model Number SL3500e, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, Earpiece Style D-Ring, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type 3.5 mm Standard, Earpiece Connection Type Acoustic Tube, Earpiece Color Clear, Cord Length 47 in, Volume Control No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 1080P Full HD Wifi Camera, GDV288BK (GDV288BK)
- 3M COMPLY Magnetic Attach, For Full Screen Monitor Filters (7100262756)
- MTD Battery 36V Rem (925-05494-3)
- BANSHEE Battery Pack, Lithium Ion, 7.4V, 1800mAh (QMB4970-18)
- MOTOROLA Speaker/Microphone, Remote, 1-1/16 in. L (PMMN4024AL)
- MOTOROLA Multi Unit Charger (RLN6309A)
- MOTOROLA Motorola Solutions HLN8255B 3" Spring Action Belt Clip for CP200 and CP200d Portable Radios (HLN8255)
- MOTOROLA Custom Earpiece, Push To Talk No, PK6 (RLN4764A)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144002)
- MOTOROLA Antenna, UHF, L 3/4 In (RAN4033A)
- MOTOROLA Microphone, 27" L, Plastic (PMMN4046AL)
- Motorola Two Way Radios & Accessories