Shop All Two Way Radio Accessories
Motorola
Wireless Earpiece Kit, Push To Talk Yes
Mfr # PMLN6754A
Zoro # G6313881
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Includes Clear Acoustic Tube
- Number of Wires 3
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN6754A
- Zoro # G6313881
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 36 in |
Details
Item | Surveillance Kit |
Material | Plastic |
Color | Black |
Includes | Clear Acoustic Tube |
Number of Wires | 3 |
Push To Talk | Yes |
For Use With | Mfr. No. XPR3300, UL XPR 3000 Series, XPR3000e, XPR3500, XPR3500e |
Volume Control | No |
Connector | GCAI |
Features | Discreet, Easy Connect, Lightweight, Programable Button |
Product Type | Wireless Earpiece Kit |
Compatible Radio Brand | Motorola |
Earpiece Color | Clear |
Number of Ears | One |
Earpiece Connection Type | Acoustic Tube |
Microphone Location | Shirt/Lapel |
Compatible Radio Series | XPR 3000, XPR 7000e |
Earpiece Style | Earbud |
Radio Connector Type | GCAI |
Compatible Radio Manufacturer Model Number | XPR 3000, XPR3300, XPR3500, XPR3500e |
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 7000e, Compatible Radio Manufacturer Model Number XPR 3000, XPR3300, XPR3500, XPR3500e, Compatible Radio Grainger Model Number 420A31, 420A32, 420A33, 420A34, 420A45, 420A46, 420A47, 420A48, Earpiece Style Earbud, Number of Ears One, Number of Wires 3, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type GCAI, Earpiece Connection Type Acoustic Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 200ft- Black (100715BK)
- KELLYREST SRV-Mouse Pad-Black (KCS81106)
- EMERALD Tilt TV Wall Mount For 32"-72" TVs (SM-918-9369)
- RAMSET Battery Charger, NiCd, 1 Port (906014)
- MOTOROLA Speaker Mic, Remotel, 3-5/64 in. W (PMMN4062A)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144003)
- MOTOROLA Belt Clip, For Motorola Multi Radios (HLN6853A)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144004)
- MOTOROLA Belt Clip, Material Plastic (PMLN7008A)
- MOTOROLA Small Earplugs, Push To Talk No (RLN6511A)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAJ72X511 VAC-UNI)
- Motorola Two Way Radios & Accessories