Shop All Two Way Radio Accessories
Motorola
Wireless Bluetooth Push-To-Talk Pod
Mfr # NTN2571B
Zoro # G8500362
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Mounting Brackets and Installation Hardware
- Material Polycarbonate/Metal
- Type Wireless
- For Use With Mfr. No. XTS5000, MT1500, PR1500, XTS1500, XTS2500
- Length (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # NTN2571B
- Zoro # G8500362
- UPC # 748091001895
- Country of Origin Mexico
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1 in |
Height (In.) | 2 3/4 in |
Width (In.) | 1 5/8 in |
Details
Sub-Category | Mounting Brackets and Installation Hardware |
Item | Bluetooth Push-to-Talk Switch |
Material | Polycarbonate/Metal |
Type | Wireless |
For Use With | Mfr. No. XTS5000, MT1500, PR1500, XTS1500, XTS2500 |
Accessory Type | Bluetooth Push-To-Talk Pod |
Compatible Radio Manufacturer Model Number | MT1500, PR1500, XTS1500, XTS2500, XTS5000 |
Compatible Radio Brand | Motorola |
Compatible Audio Accessory Manufacturer Model Number | MT1500, PR1500, XTS1500, XTS2500, XTS5000 |
Compatible Radio Series | XTS 2500, XTS 5000 |
Description
Bluetooth Push-to-Talk Switch, Product Type Bluetooth Push-to-Talk Switch, Compatible Radio Brand Motorola, Compatible Radio Series XTS 2500, XTS 5000, Compatible Radio Manufacturer Model Number MT1500, PR1500, XTS1500, XTS2500, XTS5000, Compatible Audio Accessory Manufacturer Model Number MT1500, PR1500, XTS1500, XTS2500, XTS5000, Material Metal, Polycarbonate, Overall Height 71 mm, Overall Length 19 mm, Overall Width 41 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN Handheld CB Radio, 40 Channels, LCD (PRO401HH)
- MIGHTY MAX BATTERY 12V 35Ah Sealed Lead Acid Replacement for Power Patrol Battery (ML35-12704)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 6Ft (180215)
- PEERLESS TV Wall Mount, For Televisions (DS-VW755S)
- MOTOROLA Temple Transducer, 48 In. L (RMN5114)
- MOTOROLA Charger Power Cord, Fits Motorola (3004209T03)
- MOTOROLA Motorola Solutions PMPN4465A 6 Unit Charger for use with DTR600 and DTR700 Portable Radios (PMPN4465)
- MOTOROLA Power Supply, 1" L, 3-1/2" H, 110VAC (PS000227A11)
- MOTOROLA Rapid Charger Kit, L 2 1/2 In (RLN6304B)
- MOTOROLA Microphone, 28" L, Plastic (NNTN8383B)
- ICOM Vehicle Charger, Charges 1 Unit (CP23L)
- Motorola Two Way Radio Accessories