Shop All Two Way Radio Accessories
This Product is Discontinued
Motorola
Wireless Bluetooth Adapter (Discontinued)
Mfr # PMLN5712B
Zoro # G8500414
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Mounting Brackets and Installation Hardware
- Material Polycarbonate/Metal
- Type Wireless
- For Use With Motorola MOTOTRBO Radio Accessory Connector
- Length (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN5712B
- Zoro # G8500414
- UPC # 748091001925
- Country of Origin Mexico
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 3/4 in |
Width (In.) | 7/8 in |
Height (In.) | 2 1/2 in |
Details
Sub-Category | Mounting Brackets and Installation Hardware |
Item | Wireless Adapter |
Material | Polycarbonate/Metal |
Type | Wireless |
For Use With | Motorola MOTOTRBO Radio Accessory Connector |
Accessory Type | Bluetooth Adapter |
Compatible Radio Brand | Motorola |
Compatible Radio Series | DP3000 |
Description
Wireless Adapter, Product Type Wireless Adapter, Compatible Radio Brand Motorola, Compatible Radio Series DP3000, Overall Length 3/4 in, Overall Height 2 1/2 in, Overall Width 7/8 in, Material Metal, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.