Shop All Two Way Radio Accessories
Motorola
Windporing RSM, IP56
Mfr # PMMN4040A
Zoro # G3008293
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Push To Talk Yes
- Length (In.) 1 3/8 in
- Height (In.) 3 in
- Width (In.) 2 1/4 in
- Keypad Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMMN4040A
- Zoro # G3008293
- UPC # 729198123932
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1 3/8 in |
Height (In.) | 3 in |
Width (In.) | 2 1/4 in |
Details
Item | Speaker Microphone |
Push To Talk | Yes |
Keypad Included | No |
Radio Connector Type | M7 |
Noise Prevention | Windporting |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | DP3400, DP3401, DP3600, DP4000e, DP440, DP4400, DP4600, DP4601, DP4800, DP4801 |
Compatible Radio Series | DP3400, DP4000e, DP4400, DP4401, DP4600, DP4601 |
Compatible Radio Type | Handheld |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DP3400, DP4000e, DP4400, DP4401, DP4600, DP4601, Compatible Radio Manufacturer Model Number DP3400, DP3401, DP3600, DP4000e, DP440, DP4400, DP4600, DP4601, DP4800, DP4801, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size Not Applicable, Radio Connector Type M7, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 12Ah, Faston (2UKH4)
- CISCO IP 89/9900 Power Transformer, CPPWRCUBE4 (CP-PWR-CUBE-4=)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Replaces BP20-12 GP12220 NP20-12 SLA Battery (ML22-1231210111111)
- DATACOLOR SPYDERX PRO Monitor Calibration Tool, High Accuracy, Quick Calibration, Easy-to-Use, Before/After Evaluation (SXP100)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4046A)
- MOTOROLA Motorola Solutions HLN8255B 3" Spring Action Belt Clip for CP200 and CP200d Portable Radios (HLN8255)
- MOTOROLA Wireless Earpiece, Push To Talk Yes (PMLN7158A)
- MOTOROLA DTR550 Digital Radio Replacement Antenna (8505241U06)
- MOTOROLA Earset, Push To Talk Yes (PMLN5732A)
- MOTOROLA Motorola Solutions PMLN7109A Single Unit Rapid Rate Charger for SL300 Portable Radios (PMLN7109)
- MOTOROLA Carry Case, Leather, With Swivel (RLN5385B)
- Motorola Two Way Radio Accessories