Shop All Two Way Radios
This Product is Discontinued
Motorola
Two Way Radio with Bluetooth, UHF, 1 Watt (Discontinued)
Mfr # CLP1060 W/ BLUETOOTH
Zoro # G5177706
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series CLP
- Number of Channels 6
- License Required Yes
- Radio Series MOTOROLA CLP
- Analog Codes 39+ 6 Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # CLP1060 W/ BLUETOOTH
- Zoro # G5177706
- UPC # 748091000072
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Height | 3 1/2 in |
Length | 2 in |
Width | 3/4 in |
Height (In.) | 3-1/2 |
Length (In.) | 2 |
Width (In.) | 3/4 |
Description
Portable Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 6, Radio Series Motorola CLP, Battery Life 7.2 hr, Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.